https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134373-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDl8aW1hZ2UvanBlZ3xhREU0TDJobU9DOHhNREUwTWpJd056QTRNalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRek56TmZNekF3V0RNd01DNXFjR2N8Njg3M2RiY2RjNGU4MWFmYjBmNDgxNWFjZjllYmYzZWUyNmIyZTIzYzZiOTg1ZWUyMmVkOGUyZjYwZDE0MjgwYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134373-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3MDl8aW1hZ2UvanBlZ3xhREU0TDJobU9DOHhNREUwTWpJd056QTRNalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRek56TmZNekF3V0RNd01DNXFjR2N8Njg3M2RiY2RjNGU4MWFmYjBmNDgxNWFjZjllYmYzZWUyNmIyZTIzYzZiOTg1ZWUyMmVkOGUyZjYwZDE0MjgwYw
PERMA
PERMA
101540
PERMA PERMA
描述
PERMA 101540
Oil Brush; Up to 350 Degree C Temperature; Aluminum/Stainless Steel Material; M6i Connecting Thread; For Large Chains with M6 Tapped Bore
制造商部件号
101540
BDI部件号
25134373
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/101540/p/25134373
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00210
名称
Brush
关键字串
Oil
产品明细
Oil Brush
产品规格
Up to 350 Degree C Temperature; Aluminum/Stainless Steel Material; M6i Connecting Thread
详细描述
Oil Brush; Up to 350 Degree C Temperature; Aluminum/Stainless Steel Material; M6i Connecting Thread; For Large Chains with M6 Tapped Bore

