https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989542-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc5MjR8aW1hZ2UvanBlZ3xhREpoTDJobE1DODVPVGcyTVRFd01USTRNVFU0TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0T1RVME1sOHpNREJZTXpBd0xtcHdad3w1ZGU5OWI0MGU2MGNhN2M3ZjhiNjY0MmY2MDNjZDBjYmI0NTliMzBlM2MzYTFlZGU4ZTdhODE5MDM0NDA3NDcy
CROSBY
CROSBY
1019768
CROSBY CROSBY
描述
CROSBY 1019768 ; 紧固件/螺栓环
Chain Shackle; Bolt Type; 1/4" Nominal Size; 1/2Ton Working Load Limit; Painted Red Hex Bolt; Alloy Cotter Pin; Hot Dip Galvanized
制造商部件号
CROSBY 1019768
BDI部件号
24989542
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/1019768/p/24989542
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.03
Product Group - BDI
G00268
名称
Shackle
产品明细
Chain Shackle
产品规格
Bolt Type; 1/4" Nominal Size; 1/2Ton Working Load Limit; Painted Red Hex Bolt; Alloy Cotter Pin; Hot Dip Galvanized
详细描述
Chain Shackle; Bolt Type; 1/4" Nominal Size; 1/2Ton Working Load Limit; Painted Red Hex Bolt; Alloy Cotter Pin; Hot Dip Galvanized