https://www.bdiexpress.com/medias/INDXXXXXXXXX-250-120-A3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxM3xpbWFnZS9qcGVnfGFHSXhMMmhqWXk4eE1EUTFNRFl4TlRJek9EWTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdYekV5TUY5Qk0xOHpNREI0TXpBd0xtcHdad3wwYTZmMzNjMjRmYzViMTI2Y2UyMjcyM2Y4Yzg0ZjFiMWUzMTIzODRmYjk3ZGM5NGRlYmYyMzI2NDJhMWQ0NWY5
GOLDENROD CORP.
GOLDENROD CORP.
120-A3
GOLDENROD CORP. GOLDENROD CORP.
描述
GOLDENROD CORP. 120-A3
Oiler and Sprayer; Steel Body Material; 1 qt Maximum Capacity Volume; Lever Action Drive Type; Copper Bronze Finish; 1 Each Quantity; 15" Spout Length; Flexible Spout Type
制造商部件号
120-A3
BDI部件号
24873315
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/120-A3/p/24873315
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Oiler and Sprayer
重量/磅
1.92
产品明细
Oiler and Sprayer
产品规格
Steel Body Material; 1 qt Maximum Capacity Volume; Lever Action Drive Type; Copper Bronze Finish; 1 Each Quantity; 15" Spout Length; Flexible Spout Type
详细描述
Oiler and Sprayer; Steel Body Material; 1 qt Maximum Capacity Volume; Lever Action Drive Type; Copper Bronze Finish; 1 Each Quantity; 15" Spout Length; Flexible Spout Type