对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

124BZ https://www.bdiexpress.com/medias/INDSTTXXXXXX-124BZ-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk4OTN8aW1hZ2UvanBlZ3xhRFZsTDJnek1pOHhNRFUzTlRJNU1qWTJNVGM1TUM5SlRrUlRWRlJZV0ZoWVdGaGZNVEkwUWxwZk16QXdlRE13TUM1cWNHY3w4ZWY3ZjFiNTkzZmUxMTMyZDZlZjhkNWM0ODU4YTFlNzMzYzlkZThmYjQ2MDQ4YWMxOTBjZGM4MDRhMTk0Njk5
18373181 一般工业产品 

STARRETT STARRETT

124BZ

描述

STARRETT 124BZ

Micrometer Set; Solid Rod Inside Micrometer Type; 2 To 12" Range; 0.001" Graduation; With Case

制造商部件号

124BZ

BDI部件号
18373181

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
L.S. STARRETT
最低订购量
EAN条码
0049659505467
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Set
关键字串
Micrometer
制造商内部编号
681-50546
重量/磅
2.16
产品明细
Micrometer Set
产品规格
Solid Rod Inside Micrometer Type; 2 To 12" Range; 0.001" Graduation
详细描述
Micrometer Set; Solid Rod Inside Micrometer Type; 2 To 12" Range; 0.001" Graduation; With Case