https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159943-300X300.jpg?context=bWFzdGVyfHJvb3R8OTk3MXxpbWFnZS9qcGVnfGFEazJMMmhrTlM4eE1ERTBNakUyTnpjMk1Ea3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVGs1TkROZk16QXdXRE13TUM1cWNHY3w5OTRmYzM3ODMwODFkNDJmZGRmZTRiMjljY2VhNmJkZGJlYWJlZjk1MTA4ODM0OTNkYzNjODE4OWU3N2JiMGFh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159943-300X300.jpg?context=bWFzdGVyfHJvb3R8OTk3MXxpbWFnZS9qcGVnfGFEazJMMmhrTlM4eE1ERTBNakUyTnpjMk1Ea3lOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVGs1TkROZk16QXdXRE13TUM1cWNHY3w5OTRmYzM3ODMwODFkNDJmZGRmZTRiMjljY2VhNmJkZGJlYWJlZjk1MTA4ODM0OTNkYzNjODE4OWU3N2JiMGFh
25159943
General Industrial Products
GENERAL BEARING
GENERAL BEARING
139/4
GENERAL BEARING GENERAL BEARING
Description
139/4 INTERNAL PIPE WRENCH ; ALLOY STEEL
Wrench Set; Internal Pipe; 3/8" to 1" Range; 3-3/4" Overall Length; 4 Piece
Part #
139/4
BDI #
25159943
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/139-4/p/25159943
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111708
Weight / Kilogram
0
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.60
Noun
Set
Keyword String
Wrench
Manufacturer URL
https://www.generalbearing.com
Product Detail
Wrench Set
Product Specification
Internal Pipe; 3/8" to 1" Range; 3-3/4" Overall Length; 4 Piece
Long Description
Wrench Set; Internal Pipe; 3/8" to 1" Range; 3-3/4" Overall Length; 4 Piece

