https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159958-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjF8aW1hZ2UvanBlZ3xhR0ZoTDJnMk55OHhNREUwTWpFMk5EYzNPVEF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRrNU5UaGZNekF3V0RNd01DNXFjR2N8MmM5MGM5ODBjMjc3MTk0YjRmMzJhODEyZDUyMjA3ODI2NTJiNDVhMjIzODcxZjhlZGFiYjJiMjFkNGI5NDBkOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25159958-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjF8aW1hZ2UvanBlZ3xhR0ZoTDJnMk55OHhNREUwTWpFMk5EYzNPVEF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRrNU5UaGZNekF3V0RNd01DNXFjR2N8MmM5MGM5ODBjMjc3MTk0YjRmMzJhODEyZDUyMjA3ODI2NTJiNDVhMjIzODcxZjhlZGFiYjJiMjFkNGI5NDBkOA
25159958
General Industrial Products
CHANNELOCK
CHANNELOCK
140-440-BULK
CHANNELOCK CHANNELOCK
Description
140-440-BULK TONGUE AND GROOVE PLIER ; 2.5" LG
Tongue and Groove Plier; 20-1/4" Length; Rubber Grip; High Carbon Steel Material
Part #
140-440-BULK
BDI #
25159958
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/140-440-BULK/p/25159958
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112112
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Plier
Keyword String
Tongue and Groove
Manufacturer URL
https://channellock.com
Weight / LBS
1
Product Detail
Tongue and Groove Plier
Product Specification
20-1/4" Length; Rubber Grip; High Carbon Steel Material
Long Description
Tongue and Groove Plier; 20-1/4" Length; Rubber Grip; High Carbon Steel Material

