https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139063-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODV8aW1hZ2UvanBlZ3xhRGd6TDJoak1DOHhNREUwTWpBeE1EazJOakEwTmk5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXprd05qTmZNekF3V0RNd01DNXFjR2N8OTM4ODk5NjEyMjIxM2UxN2E0ZDI0ZTU2N2VhYzVmOGE2Y2M4NzVjMzhhOWQwNDc4M2NiYTgwNTQwNTFkNjFmZg
PURDY
PURDY
140624040
PURDY PURDY
描述
PURDY 140624040
Paint Roller Cover; 4-1/2" Size; 1/4" Thickness; 3/4" Length; Woven Mohair Material; Latex and Oil-Based Paints and Primers Coating Type; Flat, Eggshell and Satin Sheen Type; Pack of 2
制造商部件号
140624040
BDI部件号
25139063
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/140624040/p/25139063
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0716341402655
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cover
关键字串
Paint Roller
产品明细
Paint Roller Cover
产品规格
4-1/2" Size; 1/4" Thickness; 3/4" Length; Woven Mohair Material; Latex and Oil-Based Paints and Primers Coating Type; Flat, Eggshell and Satin Sheen Type; Pack of 2
详细描述
Paint Roller Cover; 4-1/2" Size; 1/4" Thickness; 3/4" Length; Woven Mohair Material; Latex and Oil-Based Paints and Primers Coating Type; Flat, Eggshell and Satin Sheen Type; Pack of 2