https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139081-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNDZ8aW1hZ2UvanBlZ3xhRFJpTDJoa1l5OHhNREUwTWpBeE1UYzROVEkwTmk5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXprd09ERmZNekF3V0RNd01DNXFjR2N8ZTVkOTg4ZjRmM2VkZjI3ZGIxZTZhYmI1MGZkZmFkYmEzMTY3MGMwNDMzZjZlM2Y4NzdhYzZhY2QyNGZlNDNhOA
https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139081-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcxNDZ8aW1hZ2UvanBlZ3xhRFJpTDJoa1l5OHhNREUwTWpBeE1UYzROVEkwTmk5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXprd09ERmZNekF3V0RNd01DNXFjR2N8ZTVkOTg4ZjRmM2VkZjI3ZGIxZTZhYmI1MGZkZmFkYmEzMTY3MGMwNDMzZjZlM2Y4NzdhYzZhY2QyNGZlNDNhOA
PURDY
PURDY
140672074
PURDY PURDY
描述
PURDY 140672074
Paint Roller Cover; 7" Size; 3/4" Thickness; 1-1/2" Length; Woven Dralon Material; Latex and Oil-Based Paints, Primers Stains and Clears Coating Type; All Sheen Type; Drywall, Ceilings and Floors Project Type; Pack of 24
制造商部件号
140672074
BDI部件号
25139081
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/140672074/p/25139081
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0716341079505
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cover
关键字串
Paint Roller
产品明细
Paint Roller Cover
产品规格
7" Size; 3/4" Thickness; 1-1/2" Length; Woven Dralon Material; Latex and Oil-Based Paints, Primers Stains and Clears Coating Type; All Sheen Type; Drywall, Ceilings and Floors Project Type; Pack of 24
详细描述
Paint Roller Cover; 7" Size; 3/4" Thickness; 1-1/2" Length; Woven Dralon Material; Latex and Oil-Based Paints, Primers Stains and Clears Coating Type; All Sheen Type; Drywall, Ceilings and Floors Project Type; Pack of 24

