https://www.bdiexpress.com/medias/INDXXXXXXXXX-25139101-300X300.jpg?context=bWFzdGVyfHJvb3R8NjczMHxpbWFnZS9qcGVnfGFERmlMMmhpWkM4eE1ERTBNakF4TURnMk56YzBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemt4TURGZk16QXdXRE13TUM1cWNHY3wxZjdjYTMxZTZmYWFiNjczZGU3ZGJhNDMzY2ExZTk2YTI1M2ZmY2VmOWI3ZmU1ZmQyZWNkYmMwZTMyOWFkMTI1
PURDY
PURDY
144152830
PURDY PURDY
描述
PURDY 144152830
Paint Brush; 3" Size; 5/8" Thickness; 3-3/16" Length; Round Edge Ferrule; Handle Fluted Style; Angular Style; 6 Per Pack
制造商部件号
144152830
BDI部件号
25139102
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/144152830/p/25139102
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0716341406318
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Brush
关键字串
Paint
产品明细
Paint Brush
产品规格
3" Size; 5/8" Thickness; 3-3/16" Length; Round Edge Ferrule; Handle Fluted Style; Angular Style; 6 Per Pack
详细描述
Paint Brush; 3" Size; 5/8" Thickness; 3-3/16" Length; Round Edge Ferrule; Handle Fluted Style; Angular Style; 6 Per Pack