https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139139-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzB8aW1hZ2UvanBlZ3xhREZrTDJnM05pOHhNREUwTWpBeE1qWTJPVGs0TWk5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXpreE16bGZNekF3V0RNd01DNXFjR2N8ZTEzMDI2MmRkZDg1YTliOTZlZjU5NjZhMzg5NGZhYTdlNDhkMWE3MDYyZTUwYjg3ZGVhNDU2MWQ0NmExZjI0OQ
PURDY
PURDY
144608095
PURDY PURDY
描述
PURDY 144608095
Paint Roller Cover; 9" Size; 1" Thickness; 1-1/2"Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 12
制造商部件号
144608095
BDI部件号
25139139
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/144608095/p/25139139
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0716341065805
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cover
关键字串
Paint Roller
产品明细
Paint Roller Cover
产品规格
9" Size; 1" Thickness; 1-1/2"Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 12
详细描述
Paint Roller Cover; 9" Size; 1" Thickness; 1-1/2"Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 12