https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139158-300X300.jpg?context=bWFzdGVyfHJvb3R8NjcyMnxpbWFnZS9qcGVnfGFEWXhMMmd4TUM4eE1ERTBNakF4T0RBeE1URTJOaTlKVGtSUVZURllXRmhZV0ZoZk1qVXhNemt4TlRoZk16QXdXRE13TUM1cWNHY3wyOGY0OTgzN2YzZWFiMDRlNDI4OGMyZDhhMTRmMWU2N2VlYmU5MDI3NzdjOTg5MDkzOWEwYTA2OGJmZDQ0Nzgx
https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139158-300X300.jpg?context=bWFzdGVyfHJvb3R8NjcyMnxpbWFnZS9qcGVnfGFEWXhMMmd4TUM4eE1ERTBNakF4T0RBeE1URTJOaTlKVGtSUVZURllXRmhZV0ZoZk1qVXhNemt4TlRoZk16QXdXRE13TUM1cWNHY3wyOGY0OTgzN2YzZWFiMDRlNDI4OGMyZDhhMTRmMWU2N2VlYmU5MDI3NzdjOTg5MDkzOWEwYTA2OGJmZDQ0Nzgx
PURDY
PURDY
144670183
PURDY PURDY
描述
PURDY 144670183
Paint Roller Cover; 18" Size; 1/2" Thickness; 1-1/2" Length; Woven Dralon Material; Latex and Oil-Based Paints, Primers Stains and Clears Coating Type; All Sheen Type; Drywall, Ceilings and Floors Project Type; Pack of 6
制造商部件号
144670183
BDI部件号
25139158
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/144670183/p/25139158
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0716341079208
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cover
关键字串
Paint Roller
产品明细
Paint Roller Cover
产品规格
18" Size; 1/2" Thickness; 1-1/2" Length; Woven Dralon Material; Latex and Oil-Based Paints, Primers Stains and Clears Coating Type; All Sheen Type; Drywall, Ceilings and Floors Project Type; Pack of 6
详细描述
Paint Roller Cover; 18" Size; 1/2" Thickness; 1-1/2" Length; Woven Dralon Material; Latex and Oil-Based Paints, Primers Stains and Clears Coating Type; All Sheen Type; Drywall, Ceilings and Floors Project Type; Pack of 6

