https://www.bdiexpress.com/medias/INDXXXXXXXXX-25139166-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MjJ8aW1hZ2UvanBlZ3xhR1JoTDJnMk9DOHhNREUwTWpBeU5UWTNPRGczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpreE5qWmZNekF3V0RNd01DNXFjR2N8NmY1ZGUyZjIxMGMwNDNmNzllZWI1MWEzMjFmM2MzMjJjNDExMTJlODM3ODU2M2M0ZjE2N2VlZmZjM2I0YzhlMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25139166-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MjJ8aW1hZ2UvanBlZ3xhR1JoTDJnMk9DOHhNREUwTWpBeU5UWTNPRGczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpreE5qWmZNekF3V0RNd01DNXFjR2N8NmY1ZGUyZjIxMGMwNDNmNzllZWI1MWEzMjFmM2MzMjJjNDExMTJlODM3ODU2M2M0ZjE2N2VlZmZjM2I0YzhlMA
PURDY
PURDY
144690094
PURDY PURDY
描述
PURDY 144690094
Paint Roller Cover; 9" Size; 3/4" Thickness; 1-1/2" Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints Coating Type; 15 case
制造商部件号
144690094
BDI部件号
25139166
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/144690094/p/25139166
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0716341400095
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cover
关键字串
Paint Roller
产品明细
Paint Roller Cover
产品规格
9" Size; 3/4" Thickness; 1-1/2" Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints Coating Type; 15 case
详细描述
Paint Roller Cover; 9" Size; 3/4" Thickness; 1-1/2" Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints Coating Type; 15 case

