MASTER LOCK
MASTER LOCK
1480DAT
MASTER LOCK MASTER LOCK
描述
MASTER LOCK 1480DAT
Receiver Hitch Lock; 5/8" Receiver Hole; Keyed Different Combination; Stainless Steel Material
制造商部件号
1480DAT
BDI部件号
22873109
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/1480DAT/p/22873109
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0071649116124
重量 / Kilogram
0.36
Product Group - BDI
S00266
名称
Lock
关键字串
Receiver Hitch
制造商货号
470-1480DAT
重量/磅
0.51
产品明细
Receiver Hitch Lock
产品规格
5/8" Receiver Hole; Keyed Different Combination; Stainless Steel Material
详细描述
Receiver Hitch Lock; 5/8" Receiver Hole; Keyed Different Combination; Stainless Steel Material