https://www.bdiexpress.com/medias/INDXXXXXXXXX-25139199-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTN8aW1hZ2UvanBlZ3xhRFk1TDJnd09DOHhNREUwTWpBeE9EYzVOelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpreE9UbGZNekF3V0RNd01DNXFjR2N8Njc4MzgzZTk0NzczM2QwMWFiODY5NzU4YjZlODYwMGEzOWM3YWMwYjQ2MzlkNDEwNTNiMGVkMTNkZDU4NzJkMQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25139199-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk4MTN8aW1hZ2UvanBlZ3xhRFk1TDJnd09DOHhNREUwTWpBeE9EYzVOelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpreE9UbGZNekF3V0RNd01DNXFjR2N8Njc4MzgzZTk0NzczM2QwMWFiODY5NzU4YjZlODYwMGEzOWM3YWMwYjQ2MzlkNDEwNTNiMGVkMTNkZDU4NzJkMQ
PURDY
PURDY
14G624062
PURDY PURDY
描述
PURDY 14G624062
Paint Roller Cover; 4-1/2" Size; 3/8" Thickness; 3/4" Length; 2 Pack Jumbo; 3 Case; Knitted High Density Nylon/Polyester Material; Latex and Oil-Based Paints and Primers Coating Type
制造商部件号
14G624062
BDI部件号
25139199
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/14G624062/p/25139199
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0716341404550
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cover
关键字串
Paint Roller
产品明细
Paint Roller Cover
产品规格
4-1/2" Size; 3/8" Thickness; 3/4" Length; 2 Pack Jumbo; 3 Case; Knitted High Density Nylon/Polyester Material; Latex and Oil-Based Paints and Primers Coating Type
详细描述
Paint Roller Cover; 4-1/2" Size; 3/8" Thickness; 3/4" Length; 2 Pack Jumbo; 3 Case; Knitted High Density Nylon/Polyester Material; Latex and Oil-Based Paints and Primers Coating Type

