https://www.bdiexpress.com/medias/INDXXXXXXXXX-27441580-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTZ8aW1hZ2UvanBlZ3xhR1V5TDJobE55OHhNRFF4T0RJMk9UTXlNekk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTkRFMU9EQmZNekF3ZURNd01DNXFjR2N8NmZhODU4MjMwYjk4MDFhMzRjNDkzOTEzZGExN2ZmZTYxOWE5ODc4NjQ5YWNkM2FhMmQzZDVhN2FjNmYyYTU2OQ
ELESA+GANTER
ELESA+GANTER
167363 VTT.40-SST-p-M6x20 POKRĘTŁA PEŁNE
ELESA+GANTER ELESA+GANTER
描述
ELESA+GANTER 167363 VTT.40-SST-p-M6x20 POKRĘTŁA PEŁNE
Knob; Solid; 40MM Outside Diameter; M6 Male Thread Size; 20MM Thread Length; 47MM Overall Length; 16MM Shank Diameter; Glass-Fiber Reinforced Polyamide Based Technopolymer Body; Black; Stainless Steel Threaded Stud
制造商部件号
167363 VTT.40-SST-p-M6x20 POKRĘTŁA PEŁNE
BDI部件号
27441580
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/167363-VTT-40-SST-p-M6x20-POKR%C4%98T%C5%81A-PE%C5%81NE/p/27441580
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00240
名称
Knob
重量/磅
0.06393
产品明细
Knob
产品规格
Solid; 40MM Outside Diameter; M6 Male Thread Size; 20MM Thread Length; 47MM Overall Length; 16MM Shank Diameter; Glass-Fiber Reinforced Polyamide Based Technopolymer Body; Black; Stainless Steel Threaded Stud
详细描述
Knob; Solid; 40MM Outside Diameter; M6 Male Thread Size; 20MM Thread Length; 47MM Overall Length; 16MM Shank Diameter; Glass-Fiber Reinforced Polyamide Based Technopolymer Body; Black; Stainless Steel Threaded Stud