Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

172CT https://www.bdiexpress.com/medias/INDSTTXXXXXX-172CT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0M3xpbWFnZS9qcGVnfGFEWTFMMmczTWk4eE1EVTNOVGM1TkRnek1UTTVNQzlKVGtSVFZGUllXRmhZV0ZoZk1UY3lRMVJmTXpBd2VETXdNQzVxY0djfGUwYmU4ZTAxYzA5ZjUwZGUzNjRmYTc0OWQxOWJlZWYxNDM2NzRmNDU4NmQ5YjkzMzM4ZDA0OTM0NTMxOTJiMDU
18375777 General Industrial Products 

STARRETT STARRETT

172CT

Description

172CT THICKNESS GAGE ; 0.002-0.015" 9 LEAVES STEEL

Thickness Gage; Tempered Steel; 0.002 To 0.015" Range; 8 Leaves

Part #

50652

BDI #
18375777

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

139.66 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 139.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
L.S. STARRETT
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0
EAN
0049659506525
Product Group - BDI
E02230
Noun
Gage
Keyword String
Thickness
Manufacturer URL
https://www.starrett.com
Manufacturer Internal Number
681-50652
Weight / LBS
0.3
Product Detail
Thickness Gage
Product Specification
Tempered Steel; 0.002 To 0.015" Range; 8 Leaves
Long Description
Thickness Gage; Tempered Steel; 0.002 To 0.015" Range; 8 Leaves