PRECISION BRAND PROD
PRECISION BRAND PROD
19290
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 19290
Feeler Gage; 25' Length; 1/2" Width; Material C1095 High Carbon Steel; Measuring System Inch; Packing Type Roll; Quantity 25 FT/COIL; 0.006" Thickness; Thickness Tolerance 0.0002" Minimum; 0.0002" Thickness Tolerance; Type Coiled Feeler Gage; Usage Manufacturing Tool and Die; Maintenance Operations
制造商部件号
19290
BDI部件号
18243805
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/19290/p/18243805
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0698158192908
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Gage
关键字串
Feeler
产品明细
Feeler Gage
产品规格
25' Length; 1/2" Width; Material C1095 High Carbon Steel; Measuring System Inch; Packing Type Roll; Quantity 25 FT/COIL; 0.006" Thickness; Thickness Tolerance 0.0002" Minimum; 0.0002" Thickness Tolerance; Type Coiled Usage Manufacturing Tool and Die; Maintenance Operations
详细描述
Feeler Gage; 25' Length; 1/2" Width; Material C1095 High Carbon Steel; Measuring System Inch; Packing Type Roll; Quantity 25 FT/COIL; 0.006" Thickness; Thickness Tolerance 0.0002" Minimum; 0.0002" Thickness Tolerance; Type Coiled Feeler Gage; Usage Manufacturing Tool and Die; Maintenance Operations