STARRETT
STARRETT
196MB1
STARRETT STARRETT
描述
STARRETT 196MB1
Dial Test Indicator; 05MM Range; 0 To 100 Dial Face; 0.02MM Graduation; 3 Contact Points and Adapter
制造商部件号
196MB1
BDI部件号
18374270
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/196MB1/p/18374270
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0049659652529
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Indicator
关键字串
Dial Test
产品明细
Dial Test Indicator
产品规格
05MM Range; 0 To 100 Dial Face; 0.02MM Graduation; 3 Contact Points and Adapter
详细描述
Dial Test Indicator; 05MM Range; 0 To 100 Dial Face; 0.02MM Graduation; 3 Contact Points and Adapter