https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-054007-10034-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTJ8aW1hZ2UvanBlZ3xhREZpTDJoa1lTOHhNRFF5TURFeE9ERTVNakUxT0M5SlRrUllXRmhZV0ZoWVdGaGZOVEF3WHpBMU5EQXdOMTh4TURBek5GOHpNREI0TXpBd0xtcHdad3w4MmQzNmQ2ZjJhNTQ0MjJkM2IyYTNiNzQ2OGExNGZjMWY0Y2I3OGIxOWI3MzIxNTQ4OTQ0ZTBjNjg4MWIzNjk3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-054007-10034-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTJ8aW1hZ2UvanBlZ3xhREZpTDJoa1lTOHhNRFF5TURFeE9ERTVNakUxT0M5SlRrUllXRmhZV0ZoWVdGaGZOVEF3WHpBMU5EQXdOMTh4TURBek5GOHpNREI0TXpBd0xtcHdad3w4MmQzNmQ2ZjJhNTQ0MjJkM2IyYTNiNzQ2OGExNGZjMWY0Y2I3OGIxOWI3MzIxNTQ4OTQ0ZTBjNjg4MWIzNjk3
3M
3M
22 3/4INX36YD 12/CS
3M 3M
描述
3M 22 3/4INX36YD 12/CS
Electrical Tape; Black Color; 36 yd Nominal Length; Vinyl Material; 48/Case Quantity; Abrasion/Moisture/Alkalies/Acid/Corrosion/Varying Weather Conditions Including Sunlight Resistance; 176 Deg F Maximum Temperature Range; 20 LB/Inch Nominal Tensile Strength 2 X; 10 mil Nominal Thickness; 3/4" Nominal Width; 3M Electrical
制造商部件号
22 3/4INX36YD 12/CS
BDI部件号
18698851
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/22-3-4INX36YD-12-CS/p/18698851
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0054007100348
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Tape
关键字串
Electrical
产品明细
Electrical Tape
产品规格
Black Color; 36 yd Nominal Length; Vinyl Material; 48/Case Quantity; Abrasion/Moisture/Alkalies/Acid/Corrosion/Varying Weather Conditions Including Sunlight Resistance; 176 Deg F Maximum Temperature Range; 20 LB/Inch Nominal Tensile Strength 2 X; 10 mil Nominal Thickness; 3/4" Nominal Width; 3M Electrical
详细描述
Electrical Tape; Black Color; 36 yd Nominal Length; Vinyl Material; 48/Case Quantity; Abrasion/Moisture/Alkalies/Acid/Corrosion/Varying Weather Conditions Including Sunlight Resistance; 176 Deg F Maximum Temperature Range; 20 LB/Inch Nominal Tensile Strength 2 X; 10 mil Nominal Thickness; 3/4" Nominal Width; 3M Electrical

