PRECISION BRAND PROD
PRECISION BRAND PROD
22390
PRECISION BRAND PROD PRECISION BRAND PROD
描述
PRECISION BRAND PROD 22390
Shim; 45 Rc Maximum Hardness; 40 Rc Minimum Hardness; 51" Nominal Length; Stainless Steel 302 Material; Roll Packing Type; 185000 PSI Maximum Tensile Strength; 0.02" Nominal Thickness; 0.0015" Minimum Minus Thickness Tolerance; 0.0015" Maximum Plus Thickness Tolerance; Shim-Plain Type; 6" Nominal Width
制造商部件号
22390
BDI部件号
18244892
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/22390/p/18244892
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0698158223909
重量 / Kilogram
0
Product Group - BDI
B02222
名称
Shim
重量/磅
2.2
产品明细
Shim
产品规格
45 Rc Maximum Hardness; 40 Rc Minimum Hardness; 51" Nominal Length; Stainless Steel 302 Material; Roll Packing Type; 185000 PSI Maximum Tensile Strength; 0.02" Nominal Thickness; 0.0015" Minimum Minus Thickness Tolerance; 0.0015" Maximum Plus Thickness Tolerance; Shim-Plain Type; 6" Nominal Width
详细描述
Shim; 45 Rc Maximum Hardness; 40 Rc Minimum Hardness; 51" Nominal Length; Stainless Steel 302 Material; Roll Packing Type; 185000 PSI Maximum Tensile Strength; 0.02" Nominal Thickness; 0.0015" Minimum Minus Thickness Tolerance; 0.0015" Maximum Plus Thickness Tolerance; Shim-Plain Type; 6" Nominal Width

