https://www.bdiexpress.com/medias/INDSTTXXXXXX-224-1ERLZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4OTB8aW1hZ2UvanBlZ3xhRGRqTDJoa05DOHhNRFUzTmpNeE16azBNakEwTmk5SlRrUlRWRlJZV0ZoWVdGaGZNakkwWHpGRlVreGFYek13TUhnek1EQXVhbkJufDNmMWY2NjFjZTY0OWJiMTI1NmJlOGZjZDQxOGY2ZDgwODQ3Y2ZkNjNjNzZlOGZlM2I0YTk1ODgxNmYwZmM1YmI
https://www.bdiexpress.com/medias/INDSTTXXXXXX-224-1ERLZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4OTB8aW1hZ2UvanBlZ3xhRGRqTDJoa05DOHhNRFUzTmpNeE16azBNakEwTmk5SlRrUlRWRlJZV0ZoWVdGaGZNakkwWHpGRlVreGFYek13TUhnek1EQXVhbkJufDNmMWY2NjFjZTY0OWJiMTI1NmJlOGZjZDQxOGY2ZDgwODQ3Y2ZkNjNjNzZlOGZlM2I0YTk1ODgxNmYwZmM1YmI
STARRETT
STARRETT
224.1ERLZ
STARRETT STARRETT
描述
STARRETT 224.1ERLZ
Micrometer; Interchangeable Anvil Micrometer Type; 0.001" Graduation; 16 To 20" Range; Includes Standards 16", 17", 18" and 19" Size
制造商部件号
224.1ERLZ
BDI部件号
20356750
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/224-1ERLZ/p/20356750
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0049659727036
重量 / Kilogram
0.005
Product Group - BDI
G00190
名称
Micrometer
产品明细
Micrometer
产品规格
Interchangeable Anvil Micrometer Type; 0.001" Graduation; 16 To 20" Range
详细描述
Micrometer; Interchangeable Anvil Micrometer Type; 0.001" Graduation; 16 To 20" Range; Includes Standards 16", 17", 18" and 19" Size

