https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-2310-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwNXxpbWFnZS9qcGVnfGFEQmhMMmd4T0M4eE1EUTFNRFl3T1RZd01qVTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTFYekl6TVRCZk16QXdlRE13TUM1cWNHY3xkMTY1OWNlNjg0ZjNlMjljMGRjMzNhYmJlMjE2ZjI0NDEwYWVkYWRiMTNkZTI1ODJjMjA4NDc5NDYxNGY0ZGYy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-205-2310-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwNXxpbWFnZS9qcGVnfGFEQmhMMmd4T0M4eE1EUTFNRFl3T1RZd01qVTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTFYekl6TVRCZk16QXdlRE13TUM1cWNHY3xkMTY1OWNlNjg0ZjNlMjljMGRjMzNhYmJlMjE2ZjI0NDEwYWVkYWRiMTNkZTI1ODJjMjA4NDc5NDYxNGY0ZGYy
AERVOE
AERVOE
2310
AERVOE AERVOE
描述
AERVOE 2310
Cleaning Product Accessory; Clear Color; Spray Bottle Type; Aervoe
制造商部件号
2310
BDI部件号
17115431
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/2310/p/17115431
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0088193023105
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Accessory
关键字串
Cleaning Product
产品明细
Cleaning Product Accessory
产品规格
Clear Color; Spray Bottle Type; Aervoe
详细描述
Cleaning Product Accessory; Clear Color; Spray Bottle Type; Aervoe

