https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173419-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Mjd8aW1hZ2UvanBlZ3xhRGN6TDJneE1DOHhNREk1TkRJM01URXhOVEk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNME1UbGZNekF3ZURNd01DNXFjR2N8ZGU1OThmM2IyYzNiZWU3ZWM0ZGZiMjlmNjFjYzNhMmQwZmNhYzdmNmU5ZTNjNDhjMzk4MTZkYTRiMjAwYzQwOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173419-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Mjd8aW1hZ2UvanBlZ3xhRGN6TDJneE1DOHhNREk1TkRJM01URXhOVEk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNME1UbGZNekF3ZURNd01DNXFjR2N8ZGU1OThmM2IyYzNiZWU3ZWM0ZGZiMjlmNjFjYzNhMmQwZmNhYzdmNmU5ZTNjNDhjMzk4MTZkYTRiMjAwYzQwOA
MILWAUKEE TOOLS
MILWAUKEE TOOLS
2567-20
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 2567-20
High Speed Ratchet; 3/8" Square Anvil Size; 3/4" Height; 10.7" Length; 1.54" Width; Cordless Power Source; 0 to 35FT-LB Torque Range; 0 to 450RPM Speed
制造商部件号
2567-20
BDI部件号
25173419
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/2567-20/p/25173419
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 13 |
| BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
EAN条码
0045242593118
重量 / Kilogram
0.856
Product Group - BDI
G00190
名称
Ratchet
关键字串
High Speed
产品明细
High Speed Ratchet
产品规格
3/8" Square Anvil Size; 3/4" Height; 10.7" Length; 1.54" Width; Cordless Power Source; 0 to 35FT-LB Torque Range; 0 to 450RPM Speed
详细描述
High Speed Ratchet; 3/8" Square Anvil Size; 3/4" Height; 10.7" Length; 1.54" Width; Cordless Power Source; 0 to 35FT-LB Torque Range; 0 to 450RPM Speed

