https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-15074-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDd8aW1hZ2UvanBlZ3xhRE5qTDJobU15OHhNRFF5TURFeU1UQXhNREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVEF3WHpFMU1EYzBYek13TUhnek1EQXVhbkJufDMxMmJlZTg4MDM3Y2U2NzcyYmE1OWFiYjU2OGM5MzQ0ZDRkYzliYWY5YWE4NTU4MmJlNjI0NTM1MDQ4ZmQ4N2E
https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-15074-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDd8aW1hZ2UvanBlZ3xhRE5qTDJobU15OHhNRFF5TURFeU1UQXhNREl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVEF3WHpFMU1EYzBYek13TUhnek1EQXVhbkJufDMxMmJlZTg4MDM3Y2U2NzcyYmE1OWFiYjU2OGM5MzQ0ZDRkYzliYWY5YWE4NTU4MmJlNjI0NTM1MDQ4ZmQ4N2E
3M
3M
27-3/4X66
3M 3M
描述
3M 27-3/4X66
Electrical Tape; White Color; 66FT Nominal Length; Glass Cloth Material; Box Packing Type; 50/Case Quantity; 150 LB/Inch Nominal Tensile Strength 2 X; 7 mil Nominal Thickness; 3/4" Nominal Width; Scotch
制造商部件号
27-3/4X66
BDI部件号
1393492
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/27-3-4X66/p/1393492
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0054007150749
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Tape
关键字串
Electrical
重量/磅
0.32
产品明细
Electrical Tape
产品规格
White Color; 66FT Nominal Length; Glass Cloth Material; Box Packing Type; 50/Case Quantity; 150 LB/Inch Nominal Tensile Strength 2 X; 7 mil Nominal Thickness; 3/4" Nominal Width; Scotch
详细描述
Electrical Tape; White Color; 66FT Nominal Length; Glass Cloth Material; Box Packing Type; 50/Case Quantity; 150 LB/Inch Nominal Tensile Strength 2 X; 7 mil Nominal Thickness; 3/4" Nominal Width; Scotch
