https://www.bdiexpress.com/medias/MFRORSWIPERX-27836958-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MjV8aW1hZ2UvanBlZ3xhRFJqTDJobFpTOHhNRFkwTlRBME9Ua3pNemcxTkM5TlJsSlBVbE5YU1ZCRlVsaGZNamM0TXpZNU5UaGZNekF3ZURNd01DNXFjR2N8OTNmMmJhZTAzZWY5MDRjYzUxZWFjN2I3M2RiOTM4NzkyZjU4NDYyODBjNjY2NjFkNDYxMWI0ZWEyMjhhMDEwOQ
https://www.bdiexpress.com/medias/MFRORSWIPERX-27836958-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MjV8aW1hZ2UvanBlZ3xhRFJqTDJobFpTOHhNRFkwTlRBME9Ua3pNemcxTkM5TlJsSlBVbE5YU1ZCRlVsaGZNamM0TXpZNU5UaGZNekF3ZURNd01DNXFjR2N8OTNmMmJhZTAzZWY5MDRjYzUxZWFjN2I3M2RiOTM4NzkyZjU4NDYyODBjNjY2NjFkNDYxMWI0ZWEyMjhhMDEwOQ
KIMBERLY CLARK
KIMBERLY CLARK
34120
KIMBERLY CLARK KIMBERLY CLARK
描述
KIMBERLY CLARK 34120
Task Wiper; Color White; 8.4" Length Per Sheet; Odor/Scent Unscented; Packing Type POP-UP Box; Ply 1; Quantity 280 Per Box/ 30 Box Per Case; Type Dry Wipes; 4.4" Width Per Sheet
制造商部件号
34120
BDI部件号
27836958
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/34120/p/27836958
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0036000341208
重量 / Kilogram
5
Product Group - BDI
G00210
名称
Wiper
关键字串
Task
重量/磅
11.4
产品明细
Task Wiper
产品规格
Color White; 8.4" Length Per Sheet; Odor/Scent Unscented; Packing Type POP-UP Box; Ply 1; Quantity 280 Per Box/ 30 Box Per Case; Type Dry Wipes; 4.4" Width Per Sheet
详细描述
Task Wiper; Color White; 8.4" Length Per Sheet; Odor/Scent Unscented; Packing Type POP-UP Box; Ply 1; Quantity 280 Per Box/ 30 Box Per Case; Type Dry Wipes; 4.4" Width Per Sheet

