https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-102403-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1Mzd8aW1hZ2UvanBlZ3xhR1U1TDJoaE9TOHhNRFF5TURFeU1ESXlNemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZOVEF3WHpFd01qUXdNMTh6TURCNE16QXdMbXB3Wnd8OTdlZmIzYmQ1MmM1ZTY4MGVjY2U4Zjk3MDliYjdhYzQ1N2I4NjM0NDI5MGU0MDNmYWU0NzA1NmFmNjQyMzhiZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-500-102403-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk1Mzd8aW1hZ2UvanBlZ3xhR1U1TDJoaE9TOHhNRFF5TURFeU1ESXlNemMzTkM5SlRrUllXRmhZV0ZoWVdGaGZOVEF3WHpFd01qUXdNMTh6TURCNE16QXdMbXB3Wnd8OTdlZmIzYmQ1MmM1ZTY4MGVjY2U4Zjk3MDliYjdhYzQ1N2I4NjM0NDI5MGU0MDNmYWU0NzA1NmFmNjQyMzhiZQ
3M
3M
35-1/2X20BL
3M 3M
描述
3M 35-1/2X20BL
Electrical Tape; Blue Color; 20FT Nominal Length; Vinyl Material; Plastic Container Packing Type; 100/Case Quantity; Abrasion/Weather/Alkalies/Acid/Corrosion Resistance; 176 Deg F Nominal Temperature Range; 18 LB/Inch Nominal Tensile Strength 2 X; 7 mil Nominal Thickness; 1/2" Nominal Width; Scotch
制造商部件号
35-1/2X20BL
BDI部件号
1393814
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/35-1-2X20BL/p/1393814
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0054007102403
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Tape
关键字串
Electrical
重量/磅
0.05
产品明细
Electrical Tape
产品规格
Blue Color; 20FT Nominal Length; Vinyl Material; Plastic Container Packing Type; 100/Case Quantity; Abrasion/Weather/Alkalies/Acid/Corrosion Resistance; 176 Deg F Nominal Temperature Range; 18 LB/Inch Nominal Tensile Strength 2 X; 7 mil Nominal Thickness; 1/2" Nominal Width; Scotch
详细描述
Electrical Tape; Blue Color; 20FT Nominal Length; Vinyl Material; Plastic Container Packing Type; 100/Case Quantity; Abrasion/Weather/Alkalies/Acid/Corrosion Resistance; 176 Deg F Nominal Temperature Range; 18 LB/Inch Nominal Tensile Strength 2 X; 7 mil Nominal Thickness; 1/2" Nominal Width; Scotch

