DIXON VALVE
DIXON VALVE
3512
DIXON VALVE DIXON VALVE
描述
DIXON VALVE 3512
Fitting; Steel Body Material; Male/Male Connection Type; 7/8" Nominal Diameter; 3.188" Nominal Height; 1/2" Male Barb/Hose; 1/2" NPT Male Thread; Imperial Measuring System; 600PSI Maximim Operating Pressure; 70 Deg F Maximum Operating Temperature; 100/Pack Quantity; Round Shape; Adapter Type
制造商部件号
3512
BDI部件号
17284037
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/3512/p/17284037
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.107
Product Group - BDI
F02172
名称
Fitting
重量/磅
0.1
产品明细
Fitting
产品规格
Steel Body Material; Male/Male Connection Type; 7/8" Nominal Diameter; 3.188" Nominal Height; 1/2" Male Barb/Hose; 1/2" NPT Male Thread; Imperial Measuring System; 600PSI Maximim Operating Pressure; 70 Deg F Maximum Operating Temperature; 100/Pack Quantity; Round Shape; Adapter Type
详细描述
Fitting; Steel Body Material; Male/Male Connection Type; 7/8" Nominal Diameter; 3.188" Nominal Height; 1/2" Male Barb/Hose; 1/2" NPT Male Thread; Imperial Measuring System; 600PSI Maximim Operating Pressure; 70 Deg F Maximum Operating Temperature; 100/Pack Quantity; Round Shape; Adapter Type

