https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-021200-04275-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODd8aW1hZ2UvanBlZ3xhRFJqTDJoa055OHhNRFF4T1Rrd05qVTBNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBeU1USXdNRjh3TkRJM05WOHpNREI0TXpBd0xtcHdad3xhN2Y2NWQ0Mjg3Y2MyYWI5MTNkOWU5YjIwMzU1ZjRlZjkyYjUxOTU0MWZiMzMzNmFhZmRiMzQ0NGE1ZGU4YWM5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-405-021200-04275-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODd8aW1hZ2UvanBlZ3xhRFJqTDJoa055OHhNRFF4T1Rrd05qVTBNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZOREExWHpBeU1USXdNRjh3TkRJM05WOHpNREI0TXpBd0xtcHdad3xhN2Y2NWQ0Mjg3Y2MyYWI5MTNkOWU5YjIwMzU1ZjRlZjkyYjUxOTU0MWZiMzMzNmFhZmRiMzQ0NGE1ZGU4YWM5
3M
3M
361-2X60
3M 3M
描述
3M 361-2X60
Specialty Tape; Silicone Adhesion; Glass Cloth Base Material; White Color; 60 yd Nominal Length; 361 Series; 7.5 mil Nominal Thickness; Glass Cloth Type; 2" Nominal Width
制造商部件号
361-2X60
BDI部件号
1384937
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/361-2X60/p/1384937
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0021200042751
重量 / Kilogram
0
Product Group - BDI
S00266
名称
Tape
关键字串
Specialty
产品明细
Specialty Tape
产品规格
Silicone Adhesion; Glass Cloth Base Material; White Color; 60 yd Nominal Length; 361 Series; 7.5 mil Nominal Thickness; Glass Cloth Type; 2" Nominal Width
详细描述
Specialty Tape; Silicone Adhesion; Glass Cloth Base Material; White Color; 60 yd Nominal Length; 361 Series; 7.5 mil Nominal Thickness; Glass Cloth Type; 2" Nominal Width

