https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105574-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTB8aW1hZ2UvanBlZ3xhRFppTDJnNFlpOHhNREEzTmpVMk56ZzJNek15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVMU56UmZNekF3V0RNd01DNXFjR2N8OTQ3YTIyMjc2ZGFlZmEyYWUzYTA0N2ExOTc3ODZmZTNhNjA5OGM2MWRjNzI4NDYwY2IwNjE3YjViMjU2NmFiOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105574-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTB8aW1hZ2UvanBlZ3xhRFppTDJnNFlpOHhNREEzTmpVMk56ZzJNek15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVMU56UmZNekF3V0RNd01DNXFjR2N8OTQ3YTIyMjc2ZGFlZmEyYWUzYTA0N2ExOTc3ODZmZTNhNjA5OGM2MWRjNzI4NDYwY2IwNjE3YjViMjU2NmFiOQ
PROTEX FASTENERS
PROTEX FASTENERS
38-1260SS
PROTEX FASTENERS PROTEX FASTENERS
描述
PROTEX FASTENERS 38-1260SS
Non-Adjustable Latch; 113MM Length; 25MM Handle Width; 28.5MM Slot Width; 5.10MM Fix Hole Diameter; Natural Finish; 316 Stainless Steel Material; Safety Catch; Medium Duty
制造商部件号
38-1260SS
BDI部件号
25105574
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/38-1260SS/p/25105574
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.11
Product Group - BDI
G00268
名称
Latch
关键字串
Non-Adjustable
重量/磅
0.2467
产品明细
Non-Adjustable Latch
产品规格
113MM Length; 25MM Handle Width; 28.5MM Slot Width; 5.10MM Fix Hole Diameter; Natural Finish; 316 Stainless Steel Material; Safety Catch; Medium Duty
详细描述
Non-Adjustable Latch; 113MM Length; 25MM Handle Width; 28.5MM Slot Width; 5.10MM Fix Hole Diameter; Natural Finish; 316 Stainless Steel Material; Safety Catch; Medium Duty

