https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-3922-BC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0Njd8aW1hZ2UvanBlZ3xhRFUyTDJobE5DOHhNRFExTURVME1UYzNNamd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNREkxWHpNNU1qSmZRa05mTXpBd2VETXdNQzVxY0djfDRiNTAzMTY1YjQ3MmQ5MjI4MmZjMTRjMjhlYTE3OWVhYjNjMjljYmIyZmEyNGE1NTExOGEwYzJlZWE3MDZlMjg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-3922-BC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0Njd8aW1hZ2UvanBlZ3xhRFUyTDJobE5DOHhNRFExTURVME1UYzNNamd6TUM5SlRrUllXRmhZV0ZoWVdGaGZNREkxWHpNNU1qSmZRa05mTXpBd2VETXdNQzVxY0djfDRiNTAzMTY1YjQ3MmQ5MjI4MmZjMTRjMjhlYTE3OWVhYjNjMjljYmIyZmEyNGE1NTExOGEwYzJlZWE3MDZlMjg
ALEMITE PRODUCTS
ALEMITE PRODUCTS
3922-BC
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 3922-BC
RFL Unit; 1 PT Nominal Capacity Volume; 1.40 SCFM Maximum Flow; 0.3 SCFM Minimum Flow; Oil Mist Lubricator Type; 100 cSt at 40 Deg C and 500 SUS at 100 Deg F Maximum Viscosity at Temperature; 120 VAC Nominal Voltage
制造商部件号
3922-BC
BDI部件号
21501183
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/3922-BC/p/21501183
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0098468321836
重量 / Kilogram
8.029
Product Group - BDI
F02170
名称
Unit
关键字串
RFL
重量/磅
10
产品明细
RFL Unit
产品规格
1 PT Nominal Capacity Volume; 1.40 SCFM Maximum Flow; 0.3 SCFM Minimum Flow; Oil Mist Lubricator Type; 100 cSt at 40 Deg C and 500 SUS at 100 Deg F Maximum Viscosity at Temperature; 120 VAC Nominal Voltage
详细描述
RFL Unit; 1 PT Nominal Capacity Volume; 1.40 SCFM Maximum Flow; 0.3 SCFM Minimum Flow; Oil Mist Lubricator Type; 100 cSt at 40 Deg C and 500 SUS at 100 Deg F Maximum Viscosity at Temperature; 120 VAC Nominal Voltage

