https://www.bdiexpress.com/medias/MFRORSCABINT-15020174-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzR8aW1hZ2UvanBlZ3xhRGMzTDJoaVppOHhNRFkwTlRBMU16ZzVPRGM0TWk5TlJsSlBVbE5EUVVKSlRsUmZNVFV3TWpBeE56UmZNekF3ZURNd01DNXFjR2N8MDNiZjNhMjhlMjcyOGZhYzdlMTU3YTgyOGExYWU4MzNlMzExN2IzYmJlNzI0MmUxZDg5NDg0OTU4OTg0ZWM2Zg
https://www.bdiexpress.com/medias/MFRORSCABINT-15020174-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzR8aW1hZ2UvanBlZ3xhRGMzTDJoaVppOHhNRFkwTlRBMU16ZzVPRGM0TWk5TlJsSlBVbE5EUVVKSlRsUmZNVFV3TWpBeE56UmZNekF3ZURNd01DNXFjR2N8MDNiZjNhMjhlMjcyOGZhYzdlMTU3YTgyOGExYWU4MzNlMzExN2IzYmJlNzI0MmUxZDg5NDg0OTU4OTg0ZWM2Zg
KNIPEX
KNIPEX
414-001103
KNIPEX KNIPEX
描述
KNIPEX 414-001103
Safety Storage Cabinet; 3" Width; 3" Height; 3" Length; Capacities Square Capacity 13/64" ; 15/64" ; 5/16" ; Triangular Capacity 23/64" ; 2 Way Key Bit Capacity 1/8" - 13/64" ; With Adaptor For 1/4" Bits; Color Silver; Material Zinc Die-Cast; Type Control Cabinet Key; Used With All standard Cabinets and Shutoff Systems
制造商部件号
414-001103
BDI部件号
15020174
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/414-001103/p/15020174
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0843221004859
重量 / Kilogram
0
Product Group - BDI
ZSK238
名称
Cabinet
关键字串
Safety Storage
重量/磅
0.19375
产品明细
Safety Storage Cabinet
产品规格
3" Width; 3" Height; 3" Length; Capacities Square Capacity 13/64" ; 15/64" ; 5/16" ; Triangular Capacity 23/64" ; 2 Way Key Bit Capacity 1/8" - 13/64" ; With Adaptor For 1/4" Bits; Color Silver; Material Zinc Die-Cast; Type Control Cabinet Key
详细描述
Safety Storage Cabinet; 3" Width; 3" Height; 3" Length; Capacities Square Capacity 13/64" ; 15/64" ; 5/16" ; Triangular Capacity 23/64" ; 2 Way Key Bit Capacity 1/8" - 13/64" ; With Adaptor For 1/4" Bits; Color Silver; Material Zinc Die-Cast; Type Control Cabinet Key; Used With All standard Cabinets and Shutoff Systems

