https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-43570-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDV8aW1hZ2UvanBlZ3xhREV5TDJoaU1pOHhNRFExTURVME1qYzFOVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZNREkxWHpRek5UY3dYMEV5WHpNd01IZ3pNREF1YW5CbnwwYjE2NmRhMGQ3ZGZiMWQyNWQzZTJjMTNjZDE3ODU1MGZmZmMzNTczNDQ0MWZkNmVmNWYwZjE3MTAwMDRkMDA3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-43570-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDV8aW1hZ2UvanBlZ3xhREV5TDJoaU1pOHhNRFExTURVME1qYzFOVGczTUM5SlRrUllXRmhZV0ZoWVdGaGZNREkxWHpRek5UY3dYMEV5WHpNd01IZ3pNREF1YW5CbnwwYjE2NmRhMGQ3ZGZiMWQyNWQzZTJjMTNjZDE3ODU1MGZmZmMzNTczNDQ0MWZkNmVmNWYwZjE3MTAwMDRkMDA3
ALEMITE PRODUCTS
ALEMITE PRODUCTS
43570-A2
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 43570-A2
RFL Unit; Metal Body Material; Metal Bowl Material; 1.75 mL Nominal Capacity Volume; 1/4" NPTF Inlet Size; 14.1PSI, 8.6PSI and 6.6PSI Maximum Operating Pressure; 6.6PSI, 3.9PSI and 3.1PSI Minimum Operating Pressure; Black Extra Heavy Tension, Green Heavy Tension and Orange Standard Tension Spring Type; Pressure Cup Type
制造商部件号
43570-A2
BDI部件号
19160527
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/43570-A2/p/19160527
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0098468105238
重量 / Kilogram
0.59
Product Group - BDI
F02170
名称
Unit
关键字串
RFL
重量/磅
1.3
产品明细
RFL Unit
产品规格
Metal Body Material; Metal Bowl Material; 1.75 mL Nominal Capacity Volume; 1/4" NPTF Inlet Size; 14.1PSI, 8.6PSI and 6.6PSI Maximum Operating Pressure; 6.6PSI, 3.9PSI and 3.1PSI Minimum Operating Pressure; Black Extra Heavy Tension, Green Heavy Tension and Orange Standard Tension Spring Type; Pressure Cup Type
详细描述
RFL Unit; Metal Body Material; Metal Bowl Material; 1.75 mL Nominal Capacity Volume; 1/4" NPTF Inlet Size; 14.1PSI, 8.6PSI and 6.6PSI Maximum Operating Pressure; 6.6PSI, 3.9PSI and 3.1PSI Minimum Operating Pressure; Black Extra Heavy Tension, Green Heavy Tension and Orange Standard Tension Spring Type; Pressure Cup Type

