https://www.bdiexpress.com/medias/INDSTTXXXXXX-436-1XRL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjN8aW1hZ2UvanBlZ3xhRGN4TDJnMk1pOHhNRFUzTlRnMU9UVXhOVFF5TWk5SlRrUlRWRlJZV0ZoWVdGaGZORE0yWHpGWVVreGZNVjh6TURCNE16QXdMbXB3Wnd8Mzg2N2YzZjNhNTAxMzExOGNiOGVmZmRlMjkwNzhlMzY5YmQ1MjIyODUzZTg2MTkxZmM4NWQ5NGViODgwZjBhZg
https://www.bdiexpress.com/medias/INDSTTXXXXXX-436-1XRL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjN8aW1hZ2UvanBlZ3xhRGN4TDJnMk1pOHhNRFUzTlRnMU9UVXhOVFF5TWk5SlRrUlRWRlJZV0ZoWVdGaGZORE0yWHpGWVVreGZNVjh6TURCNE16QXdMbXB3Wnd8Mzg2N2YzZjNhNTAxMzExOGNiOGVmZmRlMjkwNzhlMzY5YmQ1MjIyODUzZTg2MTkxZmM4NWQ5NGViODgwZjBhZg
STARRETT
STARRETT
436.1XRL-1
STARRETT STARRETT
描述
STARRETT 436.1XRL-1
Micrometer; Outside Micrometer Type; Ratchet Thimble Type; Carbide Anvil Spindle Material; 0 To 1" Range; 0.001" Resolution
制造商部件号
436.1XRL-1
BDI部件号
18376268
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/436-1XRL-1/p/18376268
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0049659679946
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Micrometer
产品明细
Micrometer
产品规格
Outside Micrometer Type; Ratchet Thimble Type; Carbide Anvil Spindle Material; 0 To 1" Range; 0.001" Resolution
详细描述
Micrometer; Outside Micrometer Type; Ratchet Thimble Type; Carbide Anvil Spindle Material; 0 To 1" Range; 0.001" Resolution

