https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173166-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MjF8aW1hZ2UvanBlZ3xhRE01TDJoa1l5OHhNREk1TkRJMU56WTBOelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNeE5qWmZNekF3ZURNd01DNXFjR2N8MWI4ZTUwNjg1NDMyZDgwNjVmMWI3Yjc0MjkwMjM1ZTEzZGQwMTc1Y2RkYWU2MDYzOWUyMDgxMzcyYTUzYjg0ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173166-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4MjF8aW1hZ2UvanBlZ3xhRE01TDJoa1l5OHhNREk1TkRJMU56WTBOelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNeE5qWmZNekF3ZURNd01DNXFjR2N8MWI4ZTUwNjg1NDMyZDgwNjVmMWI3Yjc0MjkwMjM1ZTEzZGQwMTc1Y2RkYWU2MDYzOWUyMDgxMzcyYTUzYjg0ZA
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-22-8442
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 48-22-8442
Tool Box; 2-Drawer; 22.2" Width; 16.3" Length; 14.3" Height; Impact Resistant Body; Metal Ball Bearing Drawer Slides; Metal Reinforced Corners; Metal Reinforced Locking Point; Locking Security Bar; Impact Resistant Body
制造商部件号
48-22-8442
BDI部件号
25173166
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/48-22-8442/p/25173166
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 加拿大 | 5 |
产品详细信息
分类
最低订购量
无
EAN条码
0045242559541
重量 / Kilogram
10.487
Product Group - BDI
G00140
名称
Box
关键字串
Tool
产品明细
Tool Box
产品规格
2-Drawer; 22.2" Width; 16.3" Length; 14.3" Height; Impact Resistant Body; Metal Ball Bearing Drawer Slides; Metal Reinforced Corners; Metal Reinforced Locking Point; Locking Security Bar; Impact Resistant Body
详细描述
Tool Box; 2-Drawer; 22.2" Width; 16.3" Length; 14.3" Height; Impact Resistant Body; Metal Ball Bearing Drawer Slides; Metal Reinforced Corners; Metal Reinforced Locking Point; Locking Security Bar; Impact Resistant Body

