https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173769-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNTl8aW1hZ2UvanBlZ3xhRE00TDJoall5OHhNREk1TkRJNE1qUTFNekF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNM05qbGZNekF3ZURNd01DNXFjR2N8Y2Q3NjkxOTA2OWQxMDk4Yzk4NGM3YTFmMDhkZjg3MjA0ZTQ2MzgzYjhkOTFjOTE1MzIzMDU2YjQ5ZjM2MGMzYw
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-53-3839
MILWAUKEE TOOLS MILWAUKEE TOOLS
描述
MILWAUKEE TOOLS 48-53-3839
Head Attachment Kit; 2" to 4" Pipe; Steel Construction; Pin Key Included; For Milwaukee 7/8" Sectional Cable
制造商部件号
48-53-3839
BDI部件号
25173769
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/48-53-3839/p/25173769
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0045242594115
重量 / Kilogram
2.97
Product Group - BDI
G00210
名称
Kit
关键字串
Head Attachment
产品明细
Head Attachment Kit
产品规格
2" to 4" Pipe; Steel Construction
详细描述
Head Attachment Kit; 2" to 4" Pipe; Steel Construction; Pin Key Included; For Milwaukee 7/8" Sectional Cable