https://www.bdiexpress.com/medias/MFRGWWXXXXXX-490Z06-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODJ8aW1hZ2UvanBlZ3xhREEyTDJnME5DOHhNRFl5TlRBMk9ETXpOVEV6TkM5TlJsSkhWMWRZV0ZoWVdGaGZORGt3V2pBMlgwRlRNREZmTXpBd2VETXdNQzVxY0djfDE5MzUwN2EwNGYwODAzODY4YWE0MjAxN2FlNDAzYzVmZjNhOWZjMjczOGQ5MmZkZmY5ZTEyYmVhYmJjZjI3NDc
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-490Z06-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODJ8aW1hZ2UvanBlZ3xhREEyTDJnME5DOHhNRFl5TlRBMk9ETXpOVEV6TkM5TlJsSkhWMWRZV0ZoWVdGaGZORGt3V2pBMlgwRlRNREZmTXpBd2VETXdNQzVxY0djfDE5MzUwN2EwNGYwODAzODY4YWE0MjAxN2FlNDAzYzVmZjNhOWZjMjczOGQ5MmZkZmY5ZTEyYmVhYmJjZjI3NDc
DAYTON MANUFACTURING
DAYTON MANUFACTURING
493X18
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 493X18
6 000 LB FORK STYLE STANDARD FORK TYPE FIXED FORK LENGTH 48 IN FORK WIDTH 6 IN WIDTH ACROSS FORKS 27 IN WIDTH BETWEEN FORKS 14 3/8 IN OVERALL LENGTH 63 IN OVERALL WIDTH 27 IN OVERALL HEIGHT 48 IN FRAME MATERIAL STEEL MINIMUM LIFTING HEIGHT 3 IN MAXIMUM LI
制造商部件号
493X18
BDI部件号
26465471
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/493X18/p/26465471
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
详细描述
6 000 LB FORK STYLE STANDARD FORK TYPE FIXED FORK LENGTH 48 IN FORK WIDTH 6 IN WIDTH ACROSS FORKS 27 IN WIDTH BETWEEN FORKS 14 3/8 IN OVERALL LENGTH 63 IN OVERALL WIDTH 27 IN OVERALL HEIGHT 48 IN FRAME MATERIAL STEEL MINIMUM LIFTING HEIGHT 3 IN MAXIMUM LI

