KLEIN TOOLS
KLEIN TOOLS
5003-18
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 5003-18
Tool Bag; 6" Width; Carrying Method Handles; Leather Handle Wrap; Removable Shoulder Strap Sold Separately; Color Natural; Black; Handle Material Web; Leather; Height 14" ; Include External Tool Loop Handle Webbing; Shoulder Strap Mounts; 18" Length; Material No. 8 Natural Canvas; Leather Bottom; Steel Frame Mouth; Number of Compartments 1 Exterior Pocket; 10 Interior Pockets; Series No. 8 Canvas Leather-Bottom Tool Bag; Shape Rectangular
制造商部件号
5003-18
BDI部件号
20092812
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/5003-18/p/20092812
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0092644551079
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Bag
关键字串
Tool
产品明细
Tool Bag
产品规格
6" Width; Carrying Method Handles; Leather Handle Wrap; Removable Shoulder Strap Sold Separately; Color Natural; Black; Handle Material Web; Leather; Height 14"
详细描述
Tool Bag; 6" Width; Carrying Method Handles; Leather Handle Wrap; Removable Shoulder Strap Sold Separately; Color Natural; Black; Handle Material Web; Leather; Height 14" ; Include External Tool Loop Handle Webbing; Shoulder Strap Mounts; 18" Length; Material No. 8 Natural Canvas; Leather Bottom; Steel Frame Mouth; Number of Compartments 1 Exterior Pocket; 10 Interior Pockets; Series No. 8 Canvas Leather-Bottom Tool Bag; Shape Rectangular


