KLEIN TOOLS
KLEIN TOOLS
5102-22
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 5102-22
Tool Bag; 15" Height; 22" Length; Material No. 8 Natural Canvas; Steel Frame Mouth; Vinyl Bottom; Number of Compartments 1 Interior Pocket; Series No. 8 Canvas Tool Bag; Shape Rectangular; 6" Width" ; Carrying Method Handles; Removable Shoulder Strap Kit Sold Separately; Color Natural; Brown; Handle Material Leather
制造商部件号
5102-22
BDI部件号
20091125
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/5102-22/p/20091125
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644553059
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Bag
关键字串
Tool
产品明细
Tool Bag
产品规格
15" Height; 22" Length; Material No. 8 Natural Canvas; Steel Frame Mouth; Vinyl Bottom; Number of Compartments 1 Interior Pocket; Series No. 8 Canvas Shape Rectangular; 6" Width" ; Carrying Method Handles; Removable Shoulder Strap Kit Sold Separately; Color Natural; Brown; Handle Material Leather
详细描述
Tool Bag; 15" Height; 22" Length; Material No. 8 Natural Canvas; Steel Frame Mouth; Vinyl Bottom; Number of Compartments 1 Interior Pocket; Series No. 8 Canvas Tool Bag; Shape Rectangular; 6" Width" ; Carrying Method Handles; Removable Shoulder Strap Kit Sold Separately; Color Natural; Brown; Handle Material Leather