ERGODYNE CORP
ERGODYNE CORP
5170
ERGODYNE CORP ERGODYNE CORP
描述
ERGODYNE CORP 5170
Cooler and Chest; 18 Can Capacity; 17 quart Nominal Capacity Volume; Orange/Gray Color; Cooler Type; Includes Interior Lid Compartment, Sholder Strap
制造商部件号
5170
BDI部件号
24752033
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/5170/p/24752033
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0720476131700
重量 / Kilogram
2.52
Product Group - BDI
G00268
名称
Cooler and Chest
产品明细
Cooler and Chest
产品规格
18 Can Capacity; 17 quart Nominal Capacity Volume; Orange/Gray Color; Cooler Type
详细描述
Cooler and Chest; 18 Can Capacity; 17 quart Nominal Capacity Volume; Orange/Gray Color; Cooler Type; Includes Interior Lid Compartment, Sholder Strap