

HUBBELL ELECTRICAL
HUBBELL ELECTRICAL
5175-0
HUBBELL ELECTRICAL HUBBELL ELECTRICAL
描述
HUBBELL ELECTRICAL 5175-0
Box Cover; Blank Cover; 4-1/2" X 4-1/2" Size; Die Cast; Grey; 2 Gang; Device Mount; Weather Proof; Includes Gasket and Mounting Hardware
制造商部件号
5175-0
BDI部件号
21511718
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/5175-0/p/21511718
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.14
Product Group - BDI
E02234
名称
Cover
关键字串
Box Electrical
产品明细
Box Cover
产品规格
Blank Cover; 4-1/2" X 4-1/2" Size; Die Cast; Grey; 2 Gang; Device Mount; Weather Proof; Includes Gasket and Mounting Hardware
详细描述
Box Cover; Blank Cover; 4-1/2" X 4-1/2" Size; Die Cast; Grey; 2 Gang; Device Mount; Weather Proof; Includes Gasket and Mounting Hardware