IDEAL INDUSTRIES
IDEAL INDUSTRIES
5408
IDEAL INDUSTRIES IDEAL INDUSTRIES
描述
IDEAL INDUSTRIES 5408
Hose Clamp; 54 Series Worm Drive Clamp; Carbon Steel Plated Bolt/Screw Material; 1" Maximum Clamp Diameter; 7/16" Minimum Clamp Diameter; 1/2" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; 201/301 Stainless Steel/Housing/Band Material; 8 SAE No.9/16" Nominal Width
制造商部件号
5408
BDI部件号
21453097
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/5408/p/21453097
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078575154084
重量 / Kilogram
0.01
Product Group - BDI
F02234
名称
Clamp
关键字串
Hose
制造商内部编号
420-5408
重量/磅
0.03
产品明细
Hose Clamp
产品规格
54 Series Worm Drive Clamp; Carbon Steel Plated Bolt/Screw Material; 1" Maximum Clamp Diameter; 7/16" Minimum Clamp Diameter; 1/2" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; 201/301 Stainless Steel/Housing/Band Material; 8 SAE No.9/16" Nominal Width
详细描述
Hose Clamp; 54 Series Worm Drive Clamp; Carbon Steel Plated Bolt/Screw Material; 1" Maximum Clamp Diameter; 7/16" Minimum Clamp Diameter; 1/2" Maximum Hose Inside Diameter; 5/16" Minimum Hose Inside Diameter; 201/301 Stainless Steel/Housing/Band Material; 8 SAE No.9/16" Nominal Width