https://www.bdiexpress.com/medias/MFRGWWXXXXXX-54YG30-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDl8aW1hZ2UvanBlZ3xhR014TDJnM05DOHhNRFl4TlRjNE5qZzJORFkzTUM5TlJsSkhWMWRZV0ZoWVdGaGZOVFJaUnpNd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDg4OWFiMTBjZmMxOWEwNGExMGM1MDQzOGJlNTNlZjI1OTZjNmYwMGM2NDEzN2I1NWRkOGFiY2UzZGRmZGQ5ZTU
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-54YG30-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDl8aW1hZ2UvanBlZ3xhR014TDJnM05DOHhNRFl4TlRjNE5qZzJORFkzTUM5TlJsSkhWMWRZV0ZoWVdGaGZOVFJaUnpNd1gwRlRNREZmTXpBd2VETXdNQzVxY0djfDg4OWFiMTBjZmMxOWEwNGExMGM1MDQzOGJlNTNlZjI1OTZjNmYwMGM2NDEzN2I1NWRkOGFiY2UzZGRmZGQ5ZTU
DAYTON MANUFACTURING
DAYTON MANUFACTURING
54YG30
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 54YG30
4 400 LB FORK STYLE STANDARD FORK TYPE FIXED FORK LENGTH 48 IN FORK WIDTH 7 IN WIDTH ACROSS FORKS 27 3/4 IN WIDTH BETWEEN FORKS 13 1/4 IN OVERALL LENGTH 66 IN OVERALL WIDTH 27 3/4 IN OVERALL HEIGHT 47 1/4 IN FRAME MATERIAL STEEL MINIMUM LIFTING HEIGHT 3 I
制造商部件号
54YG30
BDI部件号
26468520
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/54YG30/p/26468520
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00268
详细描述
4 400 LB FORK STYLE STANDARD FORK TYPE FIXED FORK LENGTH 48 IN FORK WIDTH 7 IN WIDTH ACROSS FORKS 27 3/4 IN WIDTH BETWEEN FORKS 13 1/4 IN OVERALL LENGTH 66 IN OVERALL WIDTH 27 3/4 IN OVERALL HEIGHT 47 1/4 IN FRAME MATERIAL STEEL MINIMUM LIFTING HEIGHT 3 I

