https://www.bdiexpress.com/medias/INDXXXXXXXXX-063-60019-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzNDN8aW1hZ2UvanBlZ3xhRFl4TDJnNU5TOHhNRFExTURVMU9EWTRNVEV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNRFl6WHpZd01ERTVYek13TUhnek1EQXVhbkJufGQ4MmI3OGM2OTU0YmQzNjA0NjI0NGQ3MWRiZWZhMDZiMjA5OTgwM2U5MTJlOTQwMzg2MTYyMmJmNzI1ZjFlODI
https://www.bdiexpress.com/medias/INDXXXXXXXXX-063-60019-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzNDN8aW1hZ2UvanBlZ3xhRFl4TDJnNU5TOHhNRFExTURVMU9EWTRNVEV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNRFl6WHpZd01ERTVYek13TUhnek1EQXVhbkJufGQ4MmI3OGM2OTU0YmQzNjA0NjI0NGQ3MWRiZWZhMDZiMjA5OTgwM2U5MTJlOTQwMzg2MTYyMmJmNzI1ZjFlODI
AIRMASTER FAN
AIRMASTER FAN
60019
AIRMASTER FAN AIRMASTER FAN
描述
AIRMASTER FAN 60019
Air Blower; Steel Blade Material; 48" Blade Size; SJT Cable Marking; Switch Control Type; 12FT Cord Length; Stationary Fan Type; 17173 CFM Nominal Flow; 52" Nominal Height; 27" Nominal Length; 4 Number of Blade; 1 Number of Speed; Single Phase; 1HP Nominal Power Capacity; 385RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage; 8" Nominal Wheel Diameter; Steel With Rubber Tire Wheel Material; 51" Nominal Width
制造商部件号
60019
BDI部件号
17060265
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/60019/p/17060265
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0783429600197
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Blower
关键字串
Air
重量/磅
165
产品明细
Air Blower
产品规格
Steel Blade Material; 48" Blade Size; SJT Cable Marking; Switch Control Type; 12FT Cord Length; Stationary Fan Type; 17173 CFM Nominal Flow; 52" Nominal Height; 27" Nominal Length; 4 Number of Blade; 1 Number of Speed; Single Phase; 1HP Nominal Power Capacity; 385RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage; 8" Nominal Wheel Diameter; Steel With Rubber Tire Wheel Material; 51" Nominal Width
详细描述
Air Blower; Steel Blade Material; 48" Blade Size; SJT Cable Marking; Switch Control Type; 12FT Cord Length; Stationary Fan Type; 17173 CFM Nominal Flow; 52" Nominal Height; 27" Nominal Length; 4 Number of Blade; 1 Number of Speed; Single Phase; 1HP Nominal Power Capacity; 385RPM Nominal Speed; 3 Total Number of Conductor; 115V Nominal Voltage; 8" Nominal Wheel Diameter; Steel With Rubber Tire Wheel Material; 51" Nominal Width

