对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

602 https://www.bdiexpress.com/medias/MFRORSTAPEXX-23043708-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzODV8aW1hZ2UvanBlZ3xhRGcxTDJoalpDOHhNRFkwTlRFM05UUXdNalV5Tmk5TlJsSlBVbE5VUVZCRldGaGZNak13TkRNM01EaGZNekF3ZURNd01DNXFjR2N8YWZlZDEyYzNkMmJjZmQzOWJhMTJkMWVmZmUwNmYyNjA0YzM1YzVjZWI2ZWNlYTk2YTNkY2Y4Mzc4MGNhMDMxMA
23043708 一般工业产品 

INTERTAPE POLYMER INTERTAPE POLYMER

602

描述

INTERTAPE POLYMER 602

Electrical Tape; 60' Length; Color Black; PVC Material; Vinyl; 7 Mil Thickness; 3/4" Width

制造商部件号

602

BDI部件号
23043708

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
INTERTAPE POLYMER
最低订购量
EAN条码
0077922856800
重量 / Kilogram
0.066
Product Group - BDI
S00266
名称
Tape
关键字串
Electrical
重量/磅
0.17
产品明细
Electrical Tape
产品规格
60' Length; Color Black; PVC Material; Vinyl; 7 Mil Thickness; 3/4" Width
详细描述
Electrical Tape; 60' Length; Color Black; PVC Material; Vinyl; 7 Mil Thickness; 3/4" Width