MASTER LOCK
MASTER LOCK
605DAT
MASTER LOCK MASTER LOCK
描述
MASTER LOCK 605DAT
Coupler Latch Lock; 7/16" Shackle Inner Width; 15/16" Shackle Length; Body Material Solid Brass; 2" Body Width; Combination/Keying Keyed Different
制造商部件号
605DAT
BDI部件号
22874075
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/605DAT/p/22874075
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0071649015137
重量 / Kilogram
0.225
Product Group - BDI
S00266
名称
Lock
关键字串
Coupler Latch
制造商货号
470-605DAT
重量/磅
1.01
产品明细
Coupler Latch Lock
产品规格
7/16" Shackle Inner Width; 15/16" Shackle Length; Body Material Solid Brass; 2" Body Width; Combination/Keying Keyed Different
详细描述
Coupler Latch Lock; 7/16" Shackle Inner Width; 15/16" Shackle Length; Body Material Solid Brass; 2" Body Width; Combination/Keying Keyed Different