https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156825-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMyOTR8aW1hZ2UvanBlZ3xhRFZrTDJnd09TOHhNREUwTWpFME9UY3pPRFV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZNE1qVmZNekF3V0RNd01DNXFjR2N8YTZkZjViNzEwZWZhNTQyNmQ3ZGE1ZGM3MTAxN2E2ZDlhZmJhMjA4MTcwMjQ1ZGJjYmY3NDg4ZTExYWI3YzJiNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156825-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMyOTR8aW1hZ2UvanBlZ3xhRFZrTDJnd09TOHhNREUwTWpFME9UY3pPRFV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZNE1qVmZNekF3V0RNd01DNXFjR2N8YTZkZjViNzEwZWZhNTQyNmQ3ZGE1ZGM3MTAxN2E2ZDlhZmJhMjA4MTcwMjQ1ZGJjYmY3NDg4ZTExYWI3YzJiNQ
MONARCH INSTRUMENT
MONARCH INSTRUMENT
6235-011
MONARCH INSTRUMENT MONARCH INSTRUMENT
描述
MONARCH INSTRUMENT 6235-011
Stroboscope Kit; PLS Pocket LED; 5600 Degree K Color Temperature; 7 LED Array; LCD Display; 6 Numeric; 0.506" High Digit; 5 Alphanumeric; 0.282" High Digits; 1800 Lumens at 6000 FPM 8" From Lens Light Output; Internal Li‐Ion 3.6VDC Voltage Rechargeable Battery
制造商部件号
6235-011
BDI部件号
25156825
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/6235-011/p/25156825
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00160
名称
Kit
关键字串
Stroboscope
产品明细
Stroboscope Kit
产品规格
PLS Pocket LED; 5600 Degree K Color Temperature; 7 LED Array; LCD Display; 6 Numeric; 0.506" High Digit; 5 Alphanumeric; 0.282" High Digits; 1800 Lumens at 6000 FPM 8" From Lens Light Output; Internal Li‐Ion 3.6VDC Voltage Rechargeable Battery
详细描述
Stroboscope Kit; PLS Pocket LED; 5600 Degree K Color Temperature; 7 LED Array; LCD Display; 6 Numeric; 0.506" High Digit; 5 Alphanumeric; 0.282" High Digits; 1800 Lumens at 6000 FPM 8" From Lens Light Output; Internal Li‐Ion 3.6VDC Voltage Rechargeable Battery

