https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-63642502985-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzZ8aW1hZ2UvanBlZ3xhRGRrTDJnM1lTOHhNRFExTURnM05Ua3dPREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpZek5qUXlOVEF5T1RnMVh6TXdNSGd6TURBdWFuQm58M2QzNjY2ZmMwOTJiNDNjNjY3NjkwMWQ3OGE4NmJiODFhNGY3OWY2ZWMzMjJmOGVhYmFiMmIzZGE0ZjhlNWY5MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-63642502985-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzZ8aW1hZ2UvanBlZ3xhRGRrTDJnM1lTOHhNRFExTURnM05Ua3dPREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpZek5qUXlOVEF5T1RnMVh6TXdNSGd6TURBdWFuQm58M2QzNjY2ZmMwOTJiNDNjNjY3NjkwMWQ3OGE4NmJiODFhNGY3OWY2ZWMzMjJmOGVhYmFiMmIzZGE0ZjhlNWY5MA
NORTON
NORTON
63642502985
NORTON NORTON
描述
NORTON 63642502985
Coated Disc Abrasive Part; 5/8"-11 Arbor Thread TPI or Pitch; 4-1/2" Nominal Diameter; Fiberglass-Reinforced Plastic Material; 13000RPM Maximum Speed; 0.18 lb; Norton
制造商部件号
63642502985
BDI部件号
18110612
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/63642502985/p/18110612
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Part
关键字串
Coated Disc Abrasive
重量/磅
0.18
产品明细
Coated Disc Abrasive Part
产品规格
5/8"-11 Arbor Thread TPI or Pitch; 4-1/2" Nominal Diameter; Fiberglass-Reinforced Plastic Material; 13000RPM Maximum Speed; 0.18 lb; Norton
详细描述
Coated Disc Abrasive Part; 5/8"-11 Arbor Thread TPI or Pitch; 4-1/2" Nominal Diameter; Fiberglass-Reinforced Plastic Material; 13000RPM Maximum Speed; 0.18 lb; Norton

