https://www.bdiexpress.com/medias/INDSTTXXXXXX-656-4041J-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzMnxpbWFnZS9qcGVnfGFHUXdMMmd4Tnk4eE1EVTNOVGcwTlRReU5URTRNaTlKVGtSVFZGUllXRmhZV0ZoZk5qVTJYelF3TkRGS1h6TXdNSGd6TURBdWFuQm58MzYyYzM2YjEzNjI0MGFlNGU3OThiOWE0OGQ3ZGVlYzQyMjYyMmNlYzFjZmNiM2Y5MzQ1M2UwMDU2MTA2ZTIxMg
https://www.bdiexpress.com/medias/INDSTTXXXXXX-656-4041J-300x300.jpg?context=bWFzdGVyfHJvb3R8NDUzMnxpbWFnZS9qcGVnfGFHUXdMMmd4Tnk4eE1EVTNOVGcwTlRReU5URTRNaTlKVGtSVFZGUllXRmhZV0ZoZk5qVTJYelF3TkRGS1h6TXdNSGd6TURBdWFuQm58MzYyYzM2YjEzNjI0MGFlNGU3OThiOWE0OGQ3ZGVlYzQyMjYyMmNlYzFjZmNiM2Y5MzQ1M2UwMDU2MTA2ZTIxMg
STARRETT
STARRETT
656-4041J
STARRETT STARRETT
描述
STARRETT 656-4041J
Dial Indicator; 0 To 4" Range; 0-50-0 Balanced Dial; 0.001" Graduation; 0.1" Range Per Resolution; 0.375" Stem
制造商部件号
656-4041J
BDI部件号
18376156
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/656-4041J/p/18376156
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0049659538014
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Indicator
关键字串
Dial
产品明细
Dial Indicator
产品规格
0 To 4" Range; 0-50-0 Balanced Dial; 0.001" Graduation; 0.1" Range Per Resolution; 0.375" Stem
详细描述
Dial Indicator; 0 To 4" Range; 0-50-0 Balanced Dial; 0.001" Graduation; 0.1" Range Per Resolution; 0.375" Stem

