对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

66261126280 https://www.bdiexpress.com/medias/INDXXXXXXXXX-547-66261126278-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MDd8aW1hZ2UvanBlZ3xhR0V5TDJneE1pOHhNRE15T1RJeU56azRORGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZOVFEzWHpZMk1qWXhNVEkyTWpjNFh6TXdNSGd6TURBdWFuQm58YTU5MTUzODZlMWE4NWIwM2IxNmFlMTFkMjVjMTM4ZjdmZDkzODY3NWM4OTRjOTc5MGIzMmIyMDExNmExNDFhMA
18115908 一般工业产品 

NORTON NORTON

66261126280

描述

NORTON 66261126280

Coated Abrasive Roll; Aluminum Oxide Abrasive Material; K225 Abrasive Trade Name; Most Metal Applicable Material; Cloth Body Material; 320 Grit; 50 Yd Nominal Length; 1/Pack Quantity; Roll Type; 1-1/2" Nominal Width; Norton

制造商部件号

66261126280

BDI部件号
18115908

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Roll
关键字串
Abrasive
制造商货号
547-66261126280
重量/磅
1.77
产品明细
Coated Abrasive Roll
产品规格
Aluminum Oxide Abrasive Material; K225 Abrasive Trade Name; Most Metal Applicable Material; Cloth Body Material; 320 Grit; 50 Yd Nominal Length; 1/Pack Quantity; Roll Type; 1-1/2" Nominal Width
详细描述
Coated Abrasive Roll; Aluminum Oxide Abrasive Material; K225 Abrasive Trade Name; Most Metal Applicable Material; Cloth Body Material; 320 Grit; 50 Yd Nominal Length; 1/Pack Quantity; Roll Type; 1-1/2" Nominal Width; Norton