KLEIN TOOLS
KLEIN TOOLS
68400
KLEIN TOOLS KLEIN TOOLS
描述
KLEIN TOOLS 68400
Wrench Set; Finish Nickel Chrome; Handle Type Flat; Material Alloy Steel; Measuring System Inch; Number of Points 6; 12; Opening Size 1/4" ; 5/16" ; 3/8" ; 7/16" ; 1/2" ; 9/16" ; 5/8 in; Opening Type Open/Box; Quantity 7 Per pouch
制造商部件号
68400
BDI部件号
20090831
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/68400/p/20090831
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0092644684005
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Set
关键字串
Wrench
重量/磅
1.25
产品明细
Wrench Set
产品规格
Finish Nickel Chrome; Handle Type Flat; Material Alloy Steel; Measuring System Inch; Number of Points 6; 12; Opening Size 1/4" ; 5/16" ; 3/8" ; 7/16" ; 1/2" ; 9/16" ; 5/8 in; Opening Type Open/Box; Quantity 7 Per pouch
详细描述
Wrench Set; Finish Nickel Chrome; Handle Type Flat; Material Alloy Steel; Measuring System Inch; Number of Points 6; 12; Opening Size 1/4" ; 5/16" ; 3/8" ; 7/16" ; 1/2" ; 9/16" ; 5/8 in; Opening Type Open/Box; Quantity 7 Per pouch